Cooper Wheelock Wheelock Series 31T Horns | Graybar Store
Cooper Wheelock - Wheelock Series 31T Horns
+ / - Hover over image to Zoom
Other Views

    Wheelock Series 31T Horns

    Manufacturer: Cooper Wheelock
         

    The Wheelock Series 31T-115 VAC Horns are high performance horns. They are ideal alarm signals for life safety applications where high sound output, low current draw and dependable operation are of critical concern.

    • Manufacturer Cooper Wheelock
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage (Volts)
    Volume
    Additional Features
    Amps
    Dimensions
    Color
    Price
    31T-115-S
    88276943
    115V
    Red
    $
    82
    .33
    /
    EA
    88276943
    Voltage (Volts)
    115V
    Volume
    Additional Features
    Amps
    Dimensions
    Color
    Red
    $
    82
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    31T-115-R
    90083979
    115
    95 at 10 ft dBa
    Resonant Grille Design for High Sound Output with Low Current Draw; Vandal-Resistant
    0.16 A
    4 W x 2.61 D x 4 H in
    Red
    $
    60
    .69
    /
    EA
    90083979
    Voltage (Volts)
    115
    Volume
    95 at 10 ft dBa
    Additional Features
    Resonant Grille Design for High Sound Output with Low Current Draw; Vandal-Resistant
    Amps
    0.16 A
    Dimensions
    4 W x 2.61 D x 4 H in
    Color
    Red
    $
    60
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88276943 SKU, 88276943 ANALYTICS...
    Additional Features
    Amps
    Dimensions
    Color
    Red
    Price
    $
    82
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90083979 SKU, 90083979 ANALYTICS...
    Additional Features
    Resonant Grille Design for High Sound Output with Low Current Draw; Vandal-Resistant
    Amps
    0.16 A
    Dimensions
    4 W x 2.61 D x 4 H in
    Color
    Red
    Price
    $
    60
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available