Cooper Wheelock UTA-WH-VPS Wheelock Phone Ringer and Strobe Light ,Grey | Graybar Store
Cooper Wheelock - Wheelock Phone Ringer and Strobe Light ,Grey - UTA-WH-VPS
+ / - Hover over image to Zoom
Other Views

    Wheelock Phone Ringer and Strobe Light ,Grey

    Manufacturer: Cooper Wheelock
    Manufacturer #: UTA-WH-VPS
    SKU: 95043182
    $390.98
    Checking Pricing
         
    Additional Features:with stobe
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Wheelock
    • Manufacturer # UTA-WH-VPS
    • Color Grey
    • Additional Features with stobe
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Choice of 4 selectable sound patterns. Choice of 4 operating voltages. Indoor and Outdoor Installation. Tamper resistant volume control. Weather Resistant. Power 24V AC/DC, 48V DC, 90 VRMS at 20 to 30Hz.