Cooper Wheelock UTA-1 Wheelock 109 dB Loud Phone Ringer, Grey | Graybar Store
Cooper Wheelock - Wheelock 109 dB Loud Phone Ringer, Grey - UTA-1
+ / - Hover over image to Zoom
Other Views

    Wheelock 109 dB Loud Phone Ringer, Grey

    Manufacturer: Cooper Wheelock
    Manufacturer #: UTA-1
    SKU: 95043181
    $241.00
    Checking Pricing
         
    Additional Features:with or without strobe
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Wheelock
    • Manufacturer # UTA-1
    • Color Grey
    • Additional Features with or without strobe
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Loud ringer with choice of four selectable sound patterns -horn, bell, vibrating chime, single chime.
    • Tamper resistant volume control
    • Dip Switch Selectable
    • Mulitple Voltage Activation
    • Low Current Draw and REN