Hubbell Lighting WGH-150P WGH Series Glass Wallpacks Mid Size-Horizontal Lamp | Graybar Store
Hubbell Lighting - WGH Series Glass Wallpacks Mid Size-Horizontal Lamp - WGH-150P
+ / - Hover over image to Zoom
Other Views

    WGH Series Glass Wallpacks Mid Size-Horizontal Lamp

    Manufacturer: Hubbell Lighting
    Manufacturer #: WGH-150P
    SKU: 25211308
    $186.26
    Checking Pricing
         
    Input Voltage:120-277
    Housing Color:Bronze
    Wattage:150
    Color Temperature (Kelvin):3500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # WGH-150P
    • Housing Color Bronze
    • Color Temperature (Kelvin) 3500
    • Fixture Type Wallpack
    • Input Voltage 120-277
    • Lamp Type HID
    • Wattage 150
    • SAP Material Type ZSTD
    Product Overview:
    Mid-size 150W, bronze wall pack for perimeter lighting includes Quad-Tap® ballasts and lamps.
    • Borosilicate glass refractor softens lamp image and provides uniform distribution- 4 times spacing to mounting height
    • Cast aluminum frame holds lens and seals to housing gasket with two stainless steel screw
    • Door assembly hinges to side
    • Cast aluminum housing with 1/2 in. conduit entries, button photocontrol can be field installed
    • Listed to UL 1598 for use in wet locations