Lithonia Lighting 6H2O TOR R6 Wetlite Downlight Trim, 6 in., Drop Flange | Graybar Store
Lithonia Lighting - Wetlite Downlight Trim, 6 in., Drop Flange - 6H2O TOR R6
+ / - Hover over image to Zoom
Other Views

    Wetlite Downlight Trim, 6 in., Drop Flange

    Manufacturer: Lithonia Lighting
    Manufacturer #: 6H2O TOR R6
    SKU: 25255981
    $30.86
    Checking Pricing
         
    Additional Features:Wet Location Approved
    Construction:New Construction
    Color:White
    Use With:L7X 2X8 New Construction Housing
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 6H2O TOR R6
    • Color White
    • Construction New Construction
    • Additional Features Wet Location Approved
    • Fixture Type 6 in Housing
    • Lamp Type Incandescent
    • Use With L7X 2X8 New Construction Housing
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    6H2O Shower Trim, Fixture Type: 6 in Housing, Lamp Type: Incandescent, White, Construction: New Construction