Lithonia Lighting 5H2O TOR R6 Wetlite Downlight Trim, 5 in., Narrow Drop Flange | Graybar Store
Lithonia Lighting - Wetlite Downlight Trim, 5 in., Narrow Drop Flange - 5H2O TOR R6
+ / - Hover over image to Zoom
Other Views

    Wetlite Downlight Trim, 5 in., Narrow Drop Flange

    Manufacturer: Lithonia Lighting
    Manufacturer #: 5H2O TOR R6
    SKU: 25255979
    $40.09
    Checking Pricing
         
    Additional Features:Lamp Included; Narrow Drop Flange
    Color:White
    Use With:L5 Housing; L5R Housing
    Outer Diameter:6-3/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 5H2O TOR R6
    • Color White
    • Additional Features Lamp Included; Narrow Drop Flange
    • Fixture Type 5 in Housing
    • Lamp Type PAR30 75W Incandescent (IC/Non IC); PAR38 75W
    • Outer Diameter 6-3/4 in
    • Use With L5 Housing; L5R Housing
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    5H2O Finishing Trim, Fixture Type: 5 in Housing, Lamp Type: PAR30 75W Incandescent (IC/Non IC); PAR38 75W, White, Outer Diameter: 6-3/4 in