Leviton 28W75 Wetguard® Watertight Plug, Locking Blade, Industrial Grade, 30A 125/250V, 3P4W, Yellow Rubber | Graybar Store
Leviton - Wetguard® Watertight Plug, Locking Blade, Industrial Grade, 30A 125/250V, 3P4W, Yellow Rubber - 28W75
+ / - Hover over image to Zoom
Other Views

    Wetguard® Watertight Plug, Locking Blade, Industrial Grade, 30A 125/250V, 3P4W, Yellow Rubber

    Manufacturer: Leviton
    Manufacturer #: 28W75
    SKU: 22056723
    $64.87
    Checking Pricing
         
    Color:Yellow
    Amperage:30A
    NEMA Rating:NEMA L15-30P
    Plug Configuration:3-Pole, 4-Wire
    Voltage Rating:125/250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 28W75
    • Color Yellow
    • Amperage 30A
    • Grade Industrial
    • Materials Rubber
    • NEMA Rating NEMA L15-30P
    • Plug Configuration 3-Pole, 4-Wire
    • Voltage Rating 125/250V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wetguard® yellow rubber 30A 125/250V 3P4W NEMA L15 30P industrial grade locking blade plug.
    Leviton's Wetguard line of industrial watertight wiring devices are the most versatile, well-engineered watertight devices on the market. They meet IP67 and NEMA ratings for water ingress protection and offer many significant advantages over competitive brands.