Leviton 26W76 Wetguard ® 20A/480V 3 Phase Plug with Locking Blade | Graybar Store
Leviton - Wetguard ® 20A/480V 3 Phase Plug with Locking Blade - 26W76
+ / - Hover over image to Zoom
Other Views

    Wetguard ® 20A/480V 3 Phase Plug with Locking Blade

    Manufacturer: Leviton
    Manufacturer #: 26W76
    SKU: 22056721
    $52.27
    Checking Pricing
         
    Color:Yellow
    Amperage:20A
    NEMA Rating:NEMA L16-20P
    Plug Configuration:3-Pole, 4-Wire
    Voltage Rating:480V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 26W76
    • Color Yellow
    • Amperage 20A
    • Grade Industrial
    • Materials Santoprene TPV
    • NEMA Rating NEMA L16-20P
    • No. of Poles 4
    • No. of Wires 5
    • Plug Configuration 3-Pole, 4-Wire
    • Voltage Rating 480V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wetguard® yellow Santoprene TPV 20A 480V 3 phase 3P4W NEMA L16 20P industrial grade locking plug.
    Leviton's Wetguard line of industrial watertight wiring devices are the most versatile, well-engineered watertight devices on the market. They meet IP67 and NEMA ratings for water ingress protection and offer many significant advantages over competitive brands.