Leviton Wetguard® Locking Blade Plug | Graybar Store
Leviton - Wetguard® Locking Blade Plug
+ / - Hover over image to Zoom
Other Views

    Wetguard® Locking Blade Plug

    Manufacturer: Leviton
         

    Wetguard® locking blade plug.

    Leviton's Wetguard line of industrial watertight wiring devices are the most versatile, well-engineered watertight devices on the market. They meet IP67 and NEMA ratings for water ingress protection and offer many significant advantages over competitive brands.
    See More >>
    • Manufacturer Leviton
    • Grade Industrial
    • Materials Santoprene TPV
    • No. of Poles 4
    • No. of Wires 5
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Color
    Amperage
    NEMA Rating
    Plug Configuration
    Voltage Rating
    Price
    26W76
    22056721
    Yellow
    20A
    NEMA L16-20P
    3-Pole, 4-Wire
    480V
    $
    52
    .27
    /
    EA
    22056721
    Color
    Yellow
    Amperage
    20A
    NEMA Rating
    NEMA L16-20P
    Plug Configuration
    3-Pole, 4-Wire
    Voltage Rating
    480V
    $
    52
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    24W47
    96052608
    Yellow
    15A
    NEMA L5-15P
    125 V
    $
    18
    .79
    /
    EA
    96052608
    Color
    Yellow
    Amperage
    15A
    NEMA Rating
    NEMA L5-15P
    Plug Configuration
    Voltage Rating
    125 V
    $
    18
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    26W47
    99479924
    Yellow
    20A
    NEMA L5-20P
    125 V
    $
    38
    .31
    /
    EA
    99479924
    Color
    Yellow
    Amperage
    20A
    NEMA Rating
    NEMA L5-20P
    Plug Configuration
    Voltage Rating
    125 V
    $
    38
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    28W47
    99479926
    Yellow
    30A
    NEMA L5-30P
    125 V
    $
    50
    .90
    /
    EA
    99479926
    Color
    Yellow
    Amperage
    30A
    NEMA Rating
    NEMA L5-30P
    Plug Configuration
    Voltage Rating
    125 V
    $
    50
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    26W08
    99564568
    Yellow
    20A
    250 V
    $
    39
    .91
    /
    EA
    99564568
    Color
    Yellow
    Amperage
    20A
    NEMA Rating
    Plug Configuration
    Voltage Rating
    250 V
    $
    39
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    26W75
    99528234
    Yellow
    20A
    NEMA L15-20P
    250 V
    $
    52
    .85
    /
    EA
    99528234
    Color
    Yellow
    Amperage
    20A
    NEMA Rating
    NEMA L15-20P
    Plug Configuration
    Voltage Rating
    250 V
    $
    52
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    28W81
    99564564
    Yellow
    30A
    NEMA L21-30P
    208 V
    $
    74
    .92
    /
    EA
    99564564
    Color
    Yellow
    Amperage
    30A
    NEMA Rating
    NEMA L21-30P
    Plug Configuration
    Voltage Rating
    208 V
    $
    74
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22056721 SKU, 22056721 ANALYTICS...
    NEMA Rating
    NEMA L16-20P
    Plug Configuration
    3-Pole, 4-Wire
    Voltage Rating
    480V
    Price
    $
    52
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96052608 SKU, 96052608 ANALYTICS...
    NEMA Rating
    NEMA L5-15P
    Plug Configuration
    Voltage Rating
    125 V
    Price
    $
    18
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99479924 SKU, 99479924 ANALYTICS...
    NEMA Rating
    NEMA L5-20P
    Plug Configuration
    Voltage Rating
    125 V
    Price
    $
    38
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99479926 SKU, 99479926 ANALYTICS...
    NEMA Rating
    NEMA L5-30P
    Plug Configuration
    Voltage Rating
    125 V
    Price
    $
    50
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99564568 SKU, 99564568 ANALYTICS...
    NEMA Rating
    Plug Configuration
    Voltage Rating
    250 V
    Price
    $
    39
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99528234 SKU, 99528234 ANALYTICS...
    NEMA Rating
    NEMA L15-20P
    Plug Configuration
    Voltage Rating
    250 V
    Price
    $
    52
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99564564 SKU, 99564564 ANALYTICS...
    NEMA Rating
    NEMA L21-30P
    Plug Configuration
    Voltage Rating
    208 V
    Price
    $
    74
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available