Leviton Wetguard® Straight Blade Plug | Graybar Store
Leviton - Wetguard® Straight Blade Plug
+ / - Hover over image to Zoom
Other Views

    Wetguard® Straight Blade Plug

    Manufacturer: Leviton
         

    Wetguard® straight blade plug.

    Leviton's Wetguard line of industrial watertight wiring devices are the most versatile, well-engineered watertight devices on the market. They meet IP67 and NEMA ratings for water ingress protection and offer many significant advantages over competitive brands.
    See More >>
    • Manufacturer Leviton
    • Grade Industrial
    • Materials Santoprene TPV
    • No. of Poles 2
    • No. of Wires 3
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Amperage
    NEMA Rating
    Plug Configuration
    Voltage Rating
    Price
    14W47
    96023972
    Yellow
    15A
    NEMA 5-15P
    2-Pole, 3-Wire
    125V
    $
    20
    .45
    /
    EA
    96023972
    Color
    Yellow
    Amperage
    15A
    NEMA Rating
    NEMA 5-15P
    Plug Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    $
    20
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    14W33
    96052606
    Yellow
    20A
    NEMA 5-20P
    125 V
    $
    22
    .53
    /
    EA
    96052606
    Color
    Yellow
    Amperage
    20A
    NEMA Rating
    NEMA 5-20P
    Plug Configuration
    Voltage Rating
    125 V
    $
    22
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96023972 SKU, 96023972 ANALYTICS...
    NEMA Rating
    NEMA 5-15P
    Plug Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    Price
    $
    20
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96052606 SKU, 96052606 ANALYTICS...
    NEMA Rating
    NEMA 5-20P
    Plug Configuration
    Voltage Rating
    125 V
    Price
    $
    22
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available