Leviton 14W47 Wetguard® Watertight Plug, Straight Blade, Industrial Grade, 15A 125V, 2P3W, Yellow Santoprene TPV | Graybar Store
Leviton - Wetguard® Watertight Plug, Straight Blade, Industrial Grade, 15A 125V, 2P3W, Yellow Santoprene TPV - 14W47
+ / - Hover over image to Zoom
Other Views

    Wetguard® Watertight Plug, Straight Blade, Industrial Grade, 15A 125V, 2P3W, Yellow Santoprene TPV

    Manufacturer: Leviton
    Manufacturer #: 14W47
    SKU: 96023972
    $20.45
    Checking Pricing
         
    Color:Yellow
    Amperage:15A
    NEMA Rating:NEMA 5-15P
    Plug Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 14W47
    • Color Yellow
    • Amperage 15A
    • Grade Industrial
    • Materials Santoprene TPV
    • NEMA Rating NEMA 5-15P
    • No. of Poles 2
    • No. of Wires 3
    • Plug Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wetguard® yellow Santoprene TPV 15A 125V 2P3W NEMA 5 15P industrial grade straight blade plug.
    Leviton's Wetguard line of industrial watertight wiring devices are the most versatile, well-engineered watertight devices on the market. They meet IP67 and NEMA ratings for water ingress protection and offer many significant advantages over competitive brands.