Westell A90-204100 WESTELL A90 Power Supply | Graybar Store
Westell - WESTELL A90 Power Supply - A90-204100
+ / - Hover over image to Zoom
Other Views

    WESTELL A90 Power Supply

    Manufacturer: Westell
    Manufacturer #: A90-204100
    SKU: 25023876
    $79.94
    Checking Pricing
         
    Voltage (Volts):48V
    Amps:1.25 A
    Input Voltage:90 to 132V AC at 60Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Westell
    • Manufacturer # A90-204100
    • Voltage (Volts) 48V
    • Amps 1.25 A
    • Input Voltage 90 to 132V AC at 60Hz
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    48 VDC/1.25 Amp Wall-Mounted Power Supply with one end of the power supply being a six foot power cord.