Bussmann (Eaton) WER-2 WER Type 2A 32VDC Telecom Non Indicating Specialty Fuse | Graybar Store
Bussmann (Eaton) - WER Type 2A 32VDC Telecom Non Indicating Specialty Fuse - WER-2
+ / - Hover over image to Zoom
Other Views

    WER Type 2A 32VDC Telecom Non Indicating Specialty Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: WER-2
    SKU: 88053710
    $12.99
    Checking Pricing
         
    Amps:2A
    Voltage Rating:32V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # WER-2
    • Amps 2A
    • Fuse Type Telecom Flat Non-Indicating Visible Link Element
    • Voltage Rating 32V DC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    WER Type 2A 32VDC telecom non indicating specialty fuse.
    Flat, non-indicating visible link element mounted on 1 inch centers using either No. 6 or No. 10 screws.