Panduit RGREJ696Y Wequipment Jumper Kit | Graybar Store
Panduit - Wequipment Jumper Kit - RGREJ696Y
+ / - Hover over image to Zoom
Other Views

    Wequipment Jumper Kit

    Manufacturer: Panduit
    Manufacturer #: RGREJ696Y
    SKU: 25068982
    $36.55
    Checking Pricing
         
    Dimensions (Inches):96 L
    Packaging:1 Each
    Length:96 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # RGREJ696Y
    • Dimensions (Inches) 96 L
    • Length 96 in.
    Product Overview:
    Equipment Jumper Kit, Packaging: 1 Each, Length: 96 in