Square D (Schneider Electric) 8940SSC4010 Well-Guard Control™ Pump Panels | Graybar Store
Square D (Schneider Electric) - Well-Guard Control™ Pump Panels - 8940SSC4010
+ / - Hover over image to Zoom
Other Views

    Well-Guard Control™ Pump Panels

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8940SSC4010
    SKU: 97129339
    $1,279.98
    Checking Pricing
         
    Voltage Rating:480 V AC
    Amperage Rating:27 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8940SSC4010
    • Amperage Rating 27 A
    • Enclosure Style NEMA 3R
    • Voltage Rating 480 V AC
    Product Overview:
    Voltage Rating: 480 V AC, Amperage Rating: 27 A