Erico 250PLUSF20 Welding Material | Graybar Store
Erico - Welding Material - 250PLUSF20
+ / - Hover over image to Zoom
Other Views

    Welding Material

    Manufacturer: Erico
    Manufacturer #: 250PLUSF20
    SKU: 22113420
    $20.77
    Checking Pricing
         
    Color:Purple
    Tap Conductor Size:350 kcmil
    Packaging:10 per Pack
    Rod Size (Inches):5/8
    Use With:GT Through Cable to Top of Ground Bar; GY Through Cable to Side of Ground Bar; NC Through Cable;
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 250PLUSF20
    • Color Purple
    • Rod Size (Inches) 5/8
    • Tap Conductor Size 350 kcmil
    • Packaging 10 per Pack
    • Use With GT Through Cable to Top of Ground Bar; GY Through Cable to Side of Ground Bar; NC Through Cable;
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CADWELD® PLUS Welding Material, Packaging: 10 per Pack, Metal