Erico 500PLUSF20 Welding Material | Graybar Store
Erico - Welding Material - 500PLUSF20
+ / - Hover over image to Zoom
Other Views

    Welding Material

    Manufacturer: Erico
    Manufacturer #: 500PLUSF20
    SKU: 25020629
    $39.52
    Checking Pricing
         
    Color:Brown
    Packaging:10 per Pack
    Use With:GY Through Cable to Side of Ground Bar; XA Horizontal Splice; XB Lapped Horizontal Splice
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 500PLUSF20
    • Color Brown
    • Packaging 10 per Pack
    • Use With GY Through Cable to Side of Ground Bar; XA Horizontal Splice; XB Lapped Horizontal Splice
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CADWELD® PLUS Welding Material, Packaging: 10 per Pack