Graybar Vendor WELDING-2/0-RED-500RL Welding Cable, 2/0 AWG, 1 Conductor, Red, 500 ft. Reel | Graybar Store
Graybar Vendor - Welding Cable, 2/0 AWG, 1 Conductor, Red, 500 ft. Reel - WELDING-2/0-RED-500RL
+ / - Hover over image to Zoom
Other Views

    Welding Cable, 2/0 AWG, 1 Conductor, Red, 500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: WELDING-2/0-RED-500RL
    SKU: 25638346
    $2,070.70
    Checking Pricing
         
    Conductor Size:2/0 AWG
    Conductor Material:Bare Copper
    No. of Conductors:1
    Length:500 ft. Reel
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # WELDING-2/0-RED-500RL
    • Color Red
    • No. of Conductors 1
    • Type Welding Cable
    • Conductor Material Bare Copper
    • Conductor Size 2/0 AWG
    • Jacket Material EPDM
    • Length 500 ft. Reel
    • Voltage 600
    • SAP Material Type ZSTD
    Product Overview:
    500 feet reel 2/0 AWG red welding cable.
    • Paper tape separates the conductor from the insulation to facilitate stripping
    • Good flexibility
    • Oil resistant
    • Resists compression cuts and abrasion
    • Red EPDM jacket is rated from -55 degree Celsius to +105 degree Celsius