Crouse Hinds (Eaton) TP403PF Welded Steel 4 in. Square 2-1/8 in. Deep Outlet Box, Ground Screw/Pigtail Lead | Graybar Store
Crouse Hinds (Eaton) - Welded Steel 4 in. Square 2-1/8 in. Deep Outlet Box, Ground Screw/Pigtail Lead - TP403PF
+ / - Hover over image to Zoom
Other Views

    Welded Steel 4 in. Square 2-1/8 in. Deep Outlet Box, Ground Screw/Pigtail Lead

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP403PF
    SKU: 25019570
    $6.20
    Checking Pricing
         
    Side Knockouts (Inches):1/2 (8), 1/2 and 3/4 E (4)
    Bottom Knockouts (Inches):1/2 and 3/4 in. E
    Box Depth (Inches):2-1/8 in.
    Bracket:No Bracket
    Box Style:Welded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP403PF
    • Bottom Knockouts (Inches) 1/2 and 3/4 in. E
    • Box Depth (Inches) 2-1/8 in.
    • Box Style Welded
    • Bracket No Bracket
    Product Overview:
    4 in. Square welded 2-1/8 in. deep steel box with side/bottom (10)1/2 and (6)1/2E-3/4E in. knockouts.
    • 30.3 Cubic inch capacity
    • For use with conduit
    • UL Listed