Crouse Hinds (Eaton) TP523 Electrical Box, Steel, 4-11/16 in. Square, 1/2 and 3/4 in. Standard/Concentric Knockouts, 1-1/2 in. Deep | Graybar Store
Crouse Hinds (Eaton) - Electrical Box, Steel, 4-11/16 in. Square, 1/2 and 3/4 in. Standard/Concentric Knockouts, 1-1/2 in. Deep - TP523
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Steel, 4-11/16 in. Square, 1/2 and 3/4 in. Standard/Concentric Knockouts, 1-1/2 in. Deep

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP523
    SKU: 25163645
    $20.57
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Side Knockouts (Inches):1/2 and 3/4 C (12)
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Bracket:No Bracket
    Box Style:4-11/16 in. Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP523
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Style 4-11/16 in. Square
    • Bracket No Bracket
    • Materials Steel
    • Side Knockouts (Inches) 1/2 and 3/4 C (12)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Welded 4-11/16 square 1-1/2 in. deep steel box with 1/2 and 3/4 in. concentric knockouts.
    • 29.5.0 Cubic inch capacity
    • For use with conduit
    • UL Listed