Thomas and Betts 52151 3/4 W Welded Square Outlet Box with 1/2 and 3/4 in. Knockouts, Ground Bump and Solid Wire Pigtail | Graybar Store
Thomas and Betts - Welded Square Outlet Box with 1/2 and 3/4 in. Knockouts, Ground Bump and Solid Wire Pigtail - 52151 3/4 W
+ / - Hover over image to Zoom
Other Views

    Welded Square Outlet Box with 1/2 and 3/4 in. Knockouts, Ground Bump and Solid Wire Pigtail

    Manufacturer: Thomas and Betts
    Manufacturer #: 52151 3/4 W
    SKU: 88254787
    $1.80
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Side Knockouts (Inches):3/4 (8)
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52151 3/4 W
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Depth (Inches) 1-1/2 in.
    • Bracket No Bracket
    Product Overview:
    Welded 4 in. square 1-1/2 in. deep steel box with (3)1/2 and (10)3/4 in. knockouts, ground bump and 10-1/2 in. #12 AWG solid wire pigtail.
    • 21.0 Cubic inch capacity
    • Pre-galvanized finish
    • For use with conduit
    • UL Listed