Thomas and Betts 52171 V 1/2 3/4 Welded Square 2-1/8 in. Deep Outlet Box with 1/2 and 3/4 in. Knockouts and SV Bracket | Graybar Store
Thomas and Betts - Welded Square 2-1/8 in. Deep Outlet Box with 1/2 and 3/4 in. Knockouts and SV Bracket - 52171 V 1/2 3/4
+ / - Hover over image to Zoom
Other Views

    Welded Square 2-1/8 in. Deep Outlet Box with 1/2 and 3/4 in. Knockouts and SV Bracket

    Manufacturer: Thomas and Betts
    Manufacturer #: 52171 V 1/2 3/4
    SKU: 88254816
    $8.72
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Side Knockouts (Inches):1/2 (8), 1/2 and 3/4 E (4)
    Bottom Knockouts (Inches):1/2 in., 1/2 and 3/4 in. E
    Bracket:SV Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52171 V 1/2 3/4
    • Bottom Knockouts (Inches) 1/2 in., 1/2 and 3/4 in. E
    • Box Depth (Inches) 2-1/8 in.
    • Bracket SV Bracket
    Product Overview:
    4 in. Square 2-1/8 in. deep steel welded box with (11)1/2 and (6)1/2E-3/4E in. knockouts and SV-bracket.
    • 30.3 Cubic inch capacity
    • Pre-galvanized finish
    • Eccentric knockouts
    • For use with conduit
    • UL Listed