Thomas and Betts 521711/23/4E-30 Welded 4in. Square Box, 30.3 Cubic Inch, Ground Bump, Package of 30 | Graybar Store
Thomas and Betts - Welded 4in. Square Box, 30.3 Cubic Inch, Ground Bump, Package of 30 - 521711/23/4E-30
+ / - Hover over image to Zoom
Other Views

    Welded 4in. Square Box, 30.3 Cubic Inch, Ground Bump, Package of 30

    Manufacturer: Thomas and Betts
    Manufacturer #: 521711/23/4E-30
    SKU: 99451320
    $113.47
    Checking Pricing
         
    Side Knockouts (Inches):1/2 (8), 1/2 and 3/4 E (4)
    Bottom Knockouts (Inches):1/2 in., 1/2 and 3/4 in. E
    Box Depth (Inches):2-1/8 in.
    Bracket:No Bracket
    Packaging:30
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 521711/23/4E-30
    • Bottom Knockouts (Inches) 1/2 in., 1/2 and 3/4 in. E
    • Box Depth (Inches) 2-1/8 in.
    • Bracket No Bracket
    • Materials Steel
    Product Overview:
    Square Box, 30.3 cubic inches, 4 in. x 2-1/8 in. deep, 1/2 Inch and 3/4 Inch eccentric knockouts, galvanized steel, welded Construction, ground bump, for use with conduit. Package of 30.
    • 30.3 Cubic inch capacity
    • Eccentric knockouts
    • Pre-galvanized finish
    • For use with conduit
    • UL Listed