Thomas and Betts 73171 1 Welded 2-1/8 in. Deep Steel Square Extension Ring with 1 in. Knockouts | Graybar Store
Thomas and Betts - Welded 2-1/8 in. Deep Steel Square Extension Ring with 1 in. Knockouts - 73171 1
+ / - Hover over image to Zoom
Other Views

    Welded 2-1/8 in. Deep Steel Square Extension Ring with 1 in. Knockouts

    Manufacturer: Thomas and Betts
    Manufacturer #: 73171 1
    SKU: 88254970
    $46.06
    Checking Pricing
         
    Depth (Inches):2-1/8 in.
    Box Size:4-11/16 in. Square
    Knockouts:1 (8)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 73171 1
    • Box Size 4-11/16 in. Square
    • Depth (Inches) 2-1/8 in.
    • Knockouts 1 (8)
    Product Overview:
    4-11/16 in. Square welded steel 2-1/8 in. deep electrical box extension ring with (8) 1 in. knockouts.
    • 42.0 Cubic inch capacity
    • Pre-galvanized finish
    • UL Listed