Crouse Hinds (Eaton) TP31404PF Welded 1-1/2 in. Deep Pre-Assembled Box with 5/8 in. Raised Cover | Graybar Store
Crouse Hinds (Eaton) - Welded 1-1/2 in. Deep Pre-Assembled Box with 5/8 in. Raised Cover - TP31404PF
+ / - Hover over image to Zoom
Other Views

    Welded 1-1/2 in. Deep Pre-Assembled Box with 5/8 in. Raised Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP31404PF
    SKU: 22074409
    $6.82
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    No. of Gangs:1-Gang
    Raised (Inches):5/8
    Box Style:Welded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP31404PF
    • Box Depth (Inches) 1-1/2 in.
    • Box Style Welded
    • Materials Steel
    Product Overview:
    Welded 1-1/2 in. deep square box with 5/8 in. raised cover, knockouts, ground screw and lead.
    • 26.3 Cubic inch capacity
    • For use with conduit
    • UL Listed