ITW Ramset WS-3822 Trubolt® 3/8 x 2-1/4 in. Zinc Plated Carbon Steel Wedge Anchor | Graybar Store
ITW Ramset - Trubolt® 3/8 x 2-1/4 in. Zinc Plated Carbon Steel Wedge Anchor - WS-3822
+ / - Hover over image to Zoom
Other Views

    Trubolt® 3/8 x 2-1/4 in. Zinc Plated Carbon Steel Wedge Anchor

    Manufacturer: ITW Ramset
    Manufacturer #: WS-3822
    SKU: 99701783
    $0.36
    Checking Pricing
         
    Size:3/8-16 in
    Packaging:50 per Pack
    Length:2-1/4 in.
    Anchor Type:Wedge Anchor
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Ramset
    • Manufacturer # WS-3822
    • Size 3/8-16 in
    • Length 2-1/4 in.
    • Thread Size 3/8-16
    • Anchor Type Wedge Anchor
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    Product Overview:
    Trubolt® Red Head® Wedge Anchor, Anchor Type: Wedge Anchor, Packaging: 50 Per Pack, Size: 3/8-16 in, Length: 2-1/4 in, Thread Size: 3/8-16