L. H. Dottie WS12512 1/2 x 5-1/2 in. Stainless Steel Full-Thread Wedge Anchors (50) | Graybar Store
L. H. Dottie - 1/2 x 5-1/2 in. Stainless Steel Full-Thread Wedge Anchors (50) - WS12512
+ / - Hover over image to Zoom
Other Views

    1/2 x 5-1/2 in. Stainless Steel Full-Thread Wedge Anchors (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: WS12512
    SKU: 99601405
    $913.98
    Checking Pricing
         
    Size:1/2-13 Dia in
    Length:5-1/2 in.
    Anchor Type:Wedge Anchor
    Packaging:50 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WS12512
    • Size 1/2-13 Dia in
    • Length 5-1/2 in.
    Product Overview:
    Full-Thread Wedge Anchor, Anchor Hole Dia. 1/2-13, Overall Length 5-1/2 in., Thread Length 4-1/8 in.