Minerallac 62029 1/4 x 2-1/4 in. Zinc Plated Acoustical Wedge Anchor | Graybar Store
Minerallac - 1/4 x 2-1/4 in. Zinc Plated Acoustical Wedge Anchor - 62029
+ / - Hover over image to Zoom
Other Views

    1/4 x 2-1/4 in. Zinc Plated Acoustical Wedge Anchor

    Manufacturer: Minerallac
    Manufacturer #: 62029
    SKU: 96002615
    $0.88
    Checking Pricing
         
    Size:1/4 in
    Packaging:100 per Pack
    Length:2-1/4 in.
    Use With:Hang Lighting Fixtures and Drop Ceilings from Concrete
    Anchor Type:Acoustical Wedge Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # 62029
    • Size 1/4 in
    • Length 2-1/4 in.
    • Anchor Type Acoustical Wedge Anchor
    • Packaging 100 per Pack
    • Use With Hang Lighting Fixtures and Drop Ceilings from Concrete
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cully® Acoustical Wedge Anchor, Size 1/4 in., Length 2-1/4 in.