L. H. Dottie W12700 1/2 x 7 in. Zinc Plated Full-Thread Wedge Anchors (50) | Graybar Store
L. H. Dottie - 1/2 x 7 in. Zinc Plated Full-Thread Wedge Anchors (50) - W12700
+ / - Hover over image to Zoom
Other Views

    1/2 x 7 in. Zinc Plated Full-Thread Wedge Anchors (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: W12700
    SKU: 25368775
    $175.08
    Checking Pricing
         
    Anchor Type:Wedge Anchor
    Length:7 in.
    Size:1/2 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # W12700
    • Size 1/2 in
    • Length 7 in.
    • Anchor Type Wedge Anchor
    • SAP Material Type ZSTD
    Product Overview:
    Wedge Anchor, Size 1/2 in., Length 7 in.