ITW Ramset WS-1254 Trubolt® 1/2 x 5-1/2 in. Zinc Plated Carbon Steel Wedge Anchor | Graybar Store
ITW Ramset - Trubolt® 1/2 x 5-1/2 in. Zinc Plated Carbon Steel Wedge Anchor - WS-1254
+ / - Hover over image to Zoom
Other Views

    Trubolt® 1/2 x 5-1/2 in. Zinc Plated Carbon Steel Wedge Anchor

    Manufacturer: ITW Ramset
    Manufacturer #: WS-1254
    SKU: 25285859
    $0.81
    Checking Pricing
         
    Size:1/2-13 in
    Packaging:25 per Pack
    Length:5-1/2 in.
    Anchor Type:Wedge Anchor
    Thread Size:1/2-13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Ramset
    • Manufacturer # WS-1254
    • Size 1/2-13 in
    • Length 5-1/2 in.
    • Thread Size 1/2-13
    • Anchor Type Wedge Anchor
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    Product Overview:
    Trubolt® Red Head® Wedge Anchor, Anchor Type: Wedge Anchor, Packaging: 25 Per Pack, Size: 1/2-13 in, Length: 5-1/2 in, Thread Size: 1/2-13