Maclean Power Systems 7197F Wedge | Graybar Store
Maclean Power Systems - Wedge - 7197F
+ / - Hover over image to Zoom
Other Views

    Wedge

    Manufacturer: Maclean Power Systems
    Manufacturer #: 7197F
    SKU: 88227043
    $4.68
    Checking Pricing
         
    Length:12 in.
    Diameter (Inches):0.414 to 0.563
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # 7197F
    • Diameter (Inches) 0.414 to 0.563
    • Length 12 in.
    • SAP Material Type ZSTD
    Product Overview:
    Wedge, Nylon Jacket Galvanized, Length: 12 in, Diameter (Inches): 0.414 to 0.563 in, Strand Size: 1/0 (ACSR) AWG; 4/0 to 2/0 (AAC, AAAC) AWG