Maclean Power Systems 7187 Wedge | Graybar Store
Maclean Power Systems - Wedge - 7187
+ / - Hover over image to Zoom
Other Views

    Wedge

    Manufacturer: Maclean Power Systems
    Manufacturer #: 7187
    SKU: 88227028
    $2.75
    Checking Pricing
         
    Length:6-1/2 in.
    Diameter (Inches):0.25 to 0.414
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # 7187
    • Diameter (Inches) 0.25 to 0.414
    • Length 6-1/2 in.
    Product Overview:
    Wedge, Stainless Steel, Length: 6-1/2 in, Diameter (Inches): 0.25 to 0.414 in, Strand Size: 1/0 Stranded (ACSR, AAAC) AWG; 2 (AAC) AWG; 2/0 Stranded (AAC) AWG; 4 (ACSR, AAAC) AWG