L. H. Dottie WS08 8 ft. Weatherproof Purple Nylon Tie Downs With Buckle (12) | Graybar Store
L. H. Dottie - 8 ft. Weatherproof Purple Nylon Tie Downs With Buckle (12) - WS08
+ / - Hover over image to Zoom
Other Views

    8 ft. Weatherproof Purple Nylon Tie Downs With Buckle (12)

    Manufacturer: L. H. Dottie
    Manufacturer #: WS08
    SKU: 25360589
    $179.16
    Checking Pricing
         
    Color:Purple
    Length:8 ft.
    Packaging:12 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WS08
    • Color Purple
    • Length 8 ft.
    • Materials Nylon
    Product Overview:
    Web Strap/Tie Down With Buckle, Weatherproof, Length 6 ft., 750 lb. Test Webbing, Green