Thomas and Betts WHG1 Weathershed Series Weatherproof Lampholder With Sealing Gasket For 150W PAR 38 or R40 Lamps, Silver Gray Die Cast Zinc | Graybar Store
Thomas and Betts - Weathershed Series Weatherproof Lampholder With Sealing Gasket For 150W PAR 38 or R40 Lamps, Silver Gray Die Cast Zinc - WHG1
+ / - Hover over image to Zoom
Other Views

    Weathershed Series Weatherproof Lampholder With Sealing Gasket For 150W PAR 38 or R40 Lamps, Silver Gray Die Cast Zinc

    Manufacturer: Thomas and Betts
    Manufacturer #: WHG1
    SKU: 88202159
    $17.72
    Checking Pricing
         
    Lampholder Type:Weatherproof, PAR 38 or R40
    Lamp Base:Medium
    Body Type/Material:Die Cast Zinc
    Rating:150W
    Color:Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # WHG1
    • Color Silver
    • Body Type/Material Die Cast Zinc
    • Lamp Base Medium
    • Lampholder Type Weatherproof, PAR 38 or R40
    • Rating 150W
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Weathershed series silver die cast zinc weatherproof lampholders with heat-resistant sealing gasket for 150W (max.) PAR 38 or R40 lamps.
    • Security and General Outdoor Lighting Fixture for Residential and Commercial Applications
    • Accent Lighting Fixture for Highlighting Outdoor Signs and Architectural Details
    • Current-Carrying Components are Copper or Copper Alloy Materials and Sockets are Porcelain
    • Factory Provided With a (2) Wire 8-in. Pre-Stripped Lead
    • Ground Screw Supplied