Ideal Industries 30-1162 WeatherProof® Wire Connectors, Grey/Red, 20 PK | Graybar Store
Ideal Industries - WeatherProof® Wire Connectors, Grey/Red, 20 PK - 30-1162
+ / - Hover over image to Zoom
Other Views

    WeatherProof® Wire Connectors, Grey/Red, 20 PK

    Manufacturer: Ideal Industries
    Manufacturer #: 30-1162
    SKU: 25564699
    $19.68
    Checking Pricing
         
    Packaging:Card of 20
    Wire Size:18 to 8 AWG
    Material:Non-Metallic
    Color:Grey and Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-1162
    • Color Grey and Red
    • Wire Size 18 to 8 AWG
    • Material Non-Metallic
    • Packaging Card of 20
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey on Red weatherproof wire connectors for 18 to 8 AWG copper conductors.
    • Prefilled with 100° silicone sealant
    • Easy installation process saves time and improves productivity
    • Live-action square-wire spring for secure and long-lasting connection
    • Thicker thermoplastic for extreme durability in harsh environments