Ideal Industries 30-1261J WeatherProof® Wire Connectors, Grey/Orange, 150 PK | Graybar Store
Ideal Industries - WeatherProof® Wire Connectors, Grey/Orange, 150 PK - 30-1261J
+ / - Hover over image to Zoom
Other Views

    WeatherProof® Wire Connectors, Grey/Orange, 150 PK

    Manufacturer: Ideal Industries
    Manufacturer #: 30-1261J
    SKU: 25564697
    $106.47
    Checking Pricing
         
    Packaging:Jar of 150
    Wire Size:22 to 14 AWG
    Material:Non-Metallic
    Color:Grey and Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-1261J
    • Color Grey and Orange
    • Wire Size 22 to 14 AWG
    • Material Non-Metallic
    • Packaging Jar of 150
    • Country of Origin US - USA
    Product Overview:
    Grey on Orange weatherproof wire connectors for 22 to 14 AWG copper conductors.
    • Prefilled with 100° silicone sealant
    • Easy installation process saves time and improves productivity
    • Live-action square-wire spring for secure and long-lasting connection
    • Thicker thermoplastic for extreme durability in harsh environments