Pass and Seymour (Legrand) WIUC10-FRED Weatherproof While-In-Use Cover, Frosted Top/Grey Bottom | Graybar Store
Pass and Seymour (Legrand) - Weatherproof While-In-Use Cover, Frosted Top/Grey Bottom - WIUC10-FRED
+ / - Hover over image to Zoom
Other Views

    Weatherproof While-In-Use Cover, Frosted Top/Grey Bottom

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: WIUC10-FRED
    SKU: 25818518
    $13.97
    Checking Pricing
         
    Opening:(1) Duplex Receptacle; (1) GFCI Receptacle; Single Receptacle
    Color:Grey
    Size:5.42 H x 3.47 W x 3.29 D in
    Mounting Position:Horizontal; Vertical
    No. of Gangs:1-Gang
    Depth:3.29 in.
    Use With:Wiring Devices
    Mounting Type:Snap-In
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # WIUC10-FRED
    • Color Grey
    • Size 5.42 H x 3.47 W x 3.29 D in
    • Depth 3.29 in.
    • Mounting Position Horizontal; Vertical
    • Mounting Type Snap-In
    • No. of Gangs 1-Gang
    • Opening (1) Duplex Receptacle; (1) GFCI Receptacle; Single Receptacle
    • Material Polycarbonate
    • Use With Wiring Devices
    • SAP Material Type ZSTD
    Product Overview:
    Pass & Seymour® Weatherproof Cover, Gray, No. of Gangs: 1, Mounting Type: Snap-In, (1) Duplex Receptacle; (1) GFCI Receptacle; Single Receptacle, Polycarbonate