Thomas and Betts CCT-1-20 Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Silver | Graybar Store
Thomas and Betts - Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Silver - CCT-1-20
+ / - Hover over image to Zoom
Other Views

    Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Silver

    Manufacturer: Thomas and Betts
    Manufacturer #: CCT-1-20
    SKU: 88220258
    $19.62
    Checking Pricing
         
    No. of Gangs:1
    Mounting Position:Vertical
    Opening:20A Toggle Switch (1)
    Color:Silver
    Mounting Type:Device/Screw Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CCT-1-20
    • Color Silver
    • Brand Red-Dot
    • Materials Aluminum Die Cast
    • Mounting Position Vertical
    • Mounting Type Device/Screw Mount
    • No. of Gangs 1
    • Opening 20A Toggle Switch (1)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Weatherproof silver cover used with (1) single-pole 20A toggle switch for vertical device/screw mount.
    • Gaskets and screws included
    • UL Listed E28688