Thomas and Betts CFSR-G Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Silver | Graybar Store
Thomas and Betts - Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Silver - CFSR-G
+ / - Hover over image to Zoom
Other Views

    Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Silver

    Manufacturer: Thomas and Betts
    Manufacturer #: CFSR-G
    SKU: 88220267
    $14.83
    Checking Pricing
         
    No. of Gangs:1
    Mounting Position:Vertical
    Opening:GFCI (1)
    Color:Silver
    Mounting Type:Box Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CFSR-G
    • Color Silver
    • Brand Red-Dot
    • Materials Aluminum Die Cast
    • Mounting Position Vertical
    Product Overview:
    1-Gang aluminum die cast device-mount weatherproof GFCI receptacle cover.
    • Box Mount
    • Raintight when used with appropriate Thomas & Betts boxes