GAI-Tronics 255-001 Weatherproof Telephone Enclosure | Graybar Store
GAI-Tronics - Weatherproof Telephone Enclosure - 255-001
+ / - Hover over image to Zoom
Other Views

    Weatherproof Telephone Enclosure

    Manufacturer: GAI-Tronics
    Manufacturer #: 255-001
    SKU: 99554863
    $183.29
    Checking Pricing
         
    Height (Inches):14.6 in.
    Width (Inches):10.9 in.
    Depth (Inches):10.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GAI-Tronics
    • Manufacturer # 255-001
    • Application Baseball Dugouts for Bullpen Communications; Dockside; Garden Centers; Poolside; Shipboard
    • Type Weatherproof Telephone Enclosure
    • Depth (Inches) 10.5
    • Height (Inches) 14.6 in.
    • Latch Non-Metallic Snap
    • NEMA Ratings 4X
    • Width (Inches) 10.9 in.
    Product Overview:
    Industrial telephone enclosure includes a RJ-11 telephone wall plate.
    Enclosure has (4) 0.43 inch diameter holes for mounting.