GAI-Tronics 255-003RD Weatherproof Telephone Enclosure | Graybar Store
GAI-Tronics - Weatherproof Telephone Enclosure - 255-003RD
+ / - Hover over image to Zoom
Other Views

    Weatherproof Telephone Enclosure

    Manufacturer: GAI-Tronics
    Manufacturer #: 255-003RD
    SKU: 25762220
    $197.70
    Checking Pricing
         
    Height (Inches):11.5 in.
    Width (Inches):10.9 in.
    Depth (Inches):10.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GAI-Tronics
    • Manufacturer # 255-003RD
    • Application Baseball Dugouts for Bullpen Communications; Dockside; Garden Centers; Poolside; Shipboard
    • Type Weatherproof Telephone Enclosure
    • Depth (Inches) 10.5 in.
    • Height (Inches) 11.5 in.
    • Latch Non-Metallic Snap
    • NEMA Ratings NEMA 4X
    • Width (Inches) 10.9 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    255-003 Weatherproof Telephone Enclosure, Width (Inches): 10.9 (Outside) in; 7.75 (Inside) in, Height (Inches): 11.5 (Inside) in; 14.6 (Outside) in, Depth (Inches): 10.5 (Outside) in; 8 (Inside) in, Non-Metallic Snap, NEMA Ratings: 4X