Bogen A6TWHT Weatherproof Speaker White A6-Series 70V | Graybar Store
Bogen - Weatherproof Speaker White A6-Series 70V - A6TWHT
+ / - Hover over image to Zoom
Other Views

    Weatherproof Speaker White A6-Series 70V

    Manufacturer: Bogen
    Manufacturer #: A6TWHT
    SKU: 99550418
    $186.51
    Checking Pricing
         
    Voltage (Volts):70V
    Dimensions:13-7/8 in. W x 7-1/8 in. H x 7-3/4 in D
    Volume:89dB SPL
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # A6TWHT
    • Color White
    • Dimensions 13-7/8 in. W x 7-1/8 in. H x 7-3/4 in D
    • Voltage (Volts) 70V
    • Volume 89dB SPL
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    6 in. white, 70 V speaker system