Edwards Signaling 852 Weatherproof Pushbutton With 4-11/16 x 2-7/8 in. Gasketed Weatherproof Wallplate | Graybar Store
Edwards Signaling - Weatherproof Pushbutton With 4-11/16 x 2-7/8 in. Gasketed Weatherproof Wallplate - 852
+ / - Hover over image to Zoom
Other Views

    Weatherproof Pushbutton With 4-11/16 x 2-7/8 in. Gasketed Weatherproof Wallplate

    Manufacturer: Edwards Signaling
    Manufacturer #: 852
    SKU: 88086205
    $64.57
    Checking Pricing
         
    Amperage Rating:3
    Voltage Rating:250
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 852
    • Amperage Rating 3
    • NEMA Style 3R
    • Voltage Rating 250
    • SAP Material Type ZSTD
    Product Overview:
    Weatherproof pushbutton with 4-11/16 x 2-7/8 in. gasketed weatherproof wallplate, 3A, 250V, hole depth 2-1/16 in.
    • Flush mount
    • Satin chrome finish
    • High voltage
    • Normally open contacts