Intermatic WP213 Weatherproof Polycarbonate 2-Gang Round Insert | Graybar Store
Intermatic - Weatherproof Polycarbonate 2-Gang Round Insert - WP213
+ / - Hover over image to Zoom
Other Views

    Weatherproof Polycarbonate 2-Gang Round Insert

    Manufacturer: Intermatic
    Manufacturer #: WP213
    SKU: 97215277
    $4.74
    Checking Pricing
         
    Color:Black
    Opening:2.156 or 2.656 in. Round Insert
    No. of Gangs:2-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # WP213
    • Color Black
    • No. of Gangs 2-Gang
    • Opening 2.156 or 2.656 in. Round Insert
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black weatherproof polycarbonate 2-gang insert for use on 2.156 or 2.656 in. round opening.
    • Octagon shape insert