Bogen A2TWHT Weatherproof Loudspeaker White A2-Series 70V | Graybar Store
Bogen - Weatherproof Loudspeaker White A2-Series 70V - A2TWHT
+ / - Hover over image to Zoom
Other Views

    Weatherproof Loudspeaker White A2-Series 70V

    Manufacturer: Bogen
    Manufacturer #: A2TWHT
    SKU: 99550395
    $145.09
    Checking Pricing
         
    Voltage (Volts):70V
    Dimensions:9 in. Dia. x 8 in. D
    Volume:55Hz-20KHz
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # A2TWHT
    • Color White
    • Dimensions 9 in. Dia. x 8 in. D
    • Voltage (Volts) 70V
    • Volume 55Hz-20KHz
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    6 in. white, 70 V speaker system