Arlington FS8161 Weatherproof FS Boxe | Graybar Store
Arlington - Weatherproof FS Boxe - FS8161
+ / - Hover over image to Zoom
Other Views

    Weatherproof FS Boxe

    Manufacturer: Arlington
    Manufacturer #: FS8161
    SKU: 99426764
    $6.68
    Checking Pricing
         
    Color:White
    No. of Gangs:1-Gang
    Depth:2.056 in.
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FS8161
    • Color White
    • Depth 2.056 in.
    • No. of Gangs 1-Gang
    • Material Plastic
    • Country of Origin US - USA
    Product Overview:
    Weatherproof FS Boxe, White, No. of Gangs: 1, Plastic, Depth: 2.056 in