Thomas and Betts E962E WEATHERPROOF FIXTURE | Graybar Store
Thomas and Betts - WEATHERPROOF FIXTURE - E962E
+ / - Hover over image to Zoom
Other Views

    WEATHERPROOF FIXTURE

    Manufacturer: Thomas and Betts
    Manufacturer #: E962E
    SKU: 96094153
    $36.35
    Checking Pricing
         
    Hub Size (Inches):3/4
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E962E
    • Color Black
    • Hub Size (Inches) 3/4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Universal black weatherproof fixture base with 3/4 in. hub access.
    • Non-metallic-corrosive resistant
    • Ceramic socket-long life
    • Silicone gasket
    • Drill point located on back
    • Approved for dwellings
    • Junction box approved