Hubbell Wiring Device - Kellems HBL74CM23WO Weatherproof Device Cover | Graybar Store
Hubbell Wiring Device - Kellems - Weatherproof Device Cover - HBL74CM23WO
+ / - Hover over image to Zoom
Other Views

    Weatherproof Device Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL74CM23WO
    SKU: 88127561
    $56.37
    Checking Pricing
         
    Color:Yellow
    Size:1.36 to 1.39 Dia in; 4.56 H x 2.84 W x 1.09 D in
    Mounting Position:Vertical
    Depth:1.09 in.
    Mounting Type:FS/FD Box
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL74CM23WO
    • Color Yellow
    • Size 1.36 to 1.39 Dia in; 4.56 H x 2.84 W x 1.09 D in
    • Depth 1.09 in.
    • Mounting Position Vertical
    Product Overview:
    Hubbell® HBL Weatherproof Device Cover, Yellow, Mounting Type: FS/FD Box, Thermoplastic