Thomas and Betts E365C-CAR Weatherproof Cover, T Boxes, 4 in., Round | Graybar Store
Thomas and Betts - Weatherproof Cover, T Boxes, 4 in., Round - E365C-CAR
+ / - Hover over image to Zoom
Other Views

    Weatherproof Cover, T Boxes, 4 in., Round

    Manufacturer: Thomas and Betts
    Manufacturer #: E365C-CAR
    SKU: 25247778
    $5.71
    Checking Pricing
         
    Opening:Blank
    Additional Features:Round Boxes
    Color:Grey
    Size:4 Dia x 0.125 D in
    Depth:0.125 in.
    Packaging:20 per Pack
    Use With:Weatherproof T Boxes
    Mounting Type:Screw Mount
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E365C-CAR
    • Color Grey
    • Size 4 Dia x 0.125 D in
    • Additional Features Round Boxes
    • Depth 0.125 in.
    • Mounting Type Screw Mount
    • Opening Blank
    • Material PVC
    • Packaging 20 per Pack
    • Use With Weatherproof T Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Weatherproof Cover, Gray, Mounting Type: Screw Mount, Blank, PVC