Hubbell Wiring Device - Kellems HBL7777A Weatherproof Cover | Graybar Store
Hubbell Wiring Device - Kellems - Weatherproof Cover - HBL7777A
+ / - Hover over image to Zoom
Other Views

    Weatherproof Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7777A
    SKU: 92078086
    $71.89
    Checking Pricing
         
    Opening:(1) Single Receptacle
    Additional Features:CSA Standard C22.2 42M CSA File LR18428; IP44 Protection Level; UL Files #31999 and E115546; UL Standard 514D
    Color:Grey
    Size:4.56 H x 4.56 W in
    No. of Gangs:2-Gang
    Use With:Receptacles with Face Diameters of 2.28 to 2.44 in
    Mounting Type:Screw Mount
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7777A
    • Color Grey
    • Size 4.56 H x 4.56 W in
    • Additional Features CSA Standard C22.2 42M CSA File LR18428; IP44 Protection Level; UL Files #31999 and E115546; UL Standard 514D
    • Mounting Type Screw Mount
    • No. of Gangs 2-Gang
    Product Overview:
    Weatherproof Cover, Gray, No. of Gangs: 2, Mounting Type: Screw Mount, (1) Single Receptacle, Thermoplastic